Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 6P/4C BULK PAC 5520425-2

MJ TE 6P/4C BULK PAC (Discontinued)

  • Mfr # 5520425-2
  • Zoro # G401017581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520425-2
Zoro #
G401017581
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
1.27µm
PCB Thickness (Recommended)
.062 in
Connector Height
.65 in
PCB Tail Length
.125 in

Details

Number of Positions
6
Shielded
No
Latch Orientation
Standard - Latch Down
Entry Location
Top
Port Matrix Configuration
1 x 1
Modular Jack & Plug Interface Type
RJ14
Performance Category
Cat 3
Housing Material
PBT Polyester
PCB Mount Orientation
Vertical
Contact Current Rating (Max)
.2 A, 1.5 A
Connector Contact Density
Standard
Operating Temperature Range
-40 to 185°F
Connector System
Cable-to-Board
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Underplating Material
Nickel
Contact Base Material
Phosphor Bronze
Connector Style
Jack
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.04 in
Housing Color
Black
UL Flammability Rating
UL 94V-0
PCB Contact Termination Area Plating Material
Tin
Grounding Options
None
Status Indicator
None
Contact Mating Area Plating Material
Gold
Panel Mount Feature
With
Connectors & Connector Components Type
Connector
Port Configuration
Single Port
Connector Mounting Type
Board Mount
Profile
Low
Termination Method to Printed Circuit Board
Through Hole - Solder
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.