Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 8P COMPL.PIN CAT5 PC 6116202-6

MJ TE 8P COMPL.PIN CAT5 PC (Discontinued)

  • Mfr # 6116202-6
  • Zoro # G201018245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6116202-6
Zoro #
G201018245
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.157 in
Connector Height
.655 in

Details

Number of Positions
8
Shielded
Yes
Profile
Standard
Connector Mounting Type
Panel, Board Mount
Entry Location
Top
Number of PCB Ground Tabs
2
UL Flammability Rating
UL 94V-0
Housing Color
Natural
Operating Temperature Range
-40 to 185°F
Contact Mating Area Plating Material
Gold
Connector Product Type
Connector Assembly
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
PCB Contact Termination Area Plating Material
Tin
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Performance Category
Cat 5
Contact Underplating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Shield Material
Copper Zinc Alloy
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Keyed
No
Connector Style
Jack
Connector Contact Density
Standard
Latch Orientation
Inverted - Latch Up
Shield Plating Material
Tin
Centerline (Pitch)
.04 in
Housing Material
Thermoplastic
Status Indicator
None
Panel Mount Feature
With
Contact Current Rating (Max)
1.5 A
Port Matrix Configuration
1 x 1
PCB Mount Retention Type
Action/Compliant Tail
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Vertical
Number of Contacts Loaded
8
Modular Jack & Plug Interface Type
RJ45
Grounding Options
PCB Ground
PCB Ground Tab Location
.153 in, 3.89 mm
Port Configuration
Single Port

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.