Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 8P SHLD PNL STOPS&GRD HTN 6368115-1

MJ TE 8P SHLD PNL STOPS&GRD HTN (Discontinued)

  • Mfr # 6368115-1
  • Zoro # G501018273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6368115-1
Zoro #
G501018273
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.125 in
Contact Mating Area Plating Material Thickness
50µin
PCB Thickness (Recommended)
.062 in
Connector Height
.655 in

Details

Number of Positions
8
Shielded
Yes
Connector & Contact Terminates To
Printed Circuit Board
Connector Product Type
Connector Assembly
Keyed
No
PCB Contact Termination Area Plating Material
Tin
Grounding Options
PCB and Panel Ground
Panel Mount Feature Type
Panel Stops
Performance Category
Cat 3
Shield Material
Copper Alloy
Shield Plating Material
Tin
Connector Style
Jack
Centerline (Pitch)
.04 in
Contact Current Rating (Max)
.2 A, 1.5 A
PCB Mount Orientation
Vertical
Number of Contacts Loaded
8
Connector Mounting Type
Panel
Port Configuration
Single Port
PCB Ground Tab Location
.116 in, 2.95 mm
Operating Temperature Range
-40 to 185°F
Circuit Application
Signal
Number of PCB Ground Tabs
2
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Panel Mount Feature
With
Profile
Standard
Housing Material
High Temperature Nylon
Contact Underplating Material
Nickel
UL Flammability Rating
UL 94V-0
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Status Indicator
None
Housing Color
Black
Modular Jack & Plug Interface Type
RJ45
Entry Location
Top
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.