This item is Discontinued.

Te Connectivity MJ TE 8P/8C SHLD PNL STOPS&G 5557730-1

MJ TE 8P/8C SHLD PNL STOPS&G (Discontinued)

  • Mfr # 5557730-1
  • Zoro # G500966995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5557730-1
Zoro #
G500966995
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.125 in
Connector Height
.658 in
Contact Mating Area Plating Material Thickness
50 µin
PCB Thickness (Recommended)
.062 in

Details

Panel Mount Feature
With
Number of PCB Ground Tabs
2
Profile
Standard
Number of Positions
8
Contact Underplating Material
Nickel
Contact Mating Area Plating Material
Gold
PCB Mount Orientation
Vertical
Housing Color
Black
Modular Jack & Plug Interface Type
RJ45
Connector Product Type
Connector Assembly
Shield Plating Material
Tin
Centerline (Pitch)
.04 in
Termination Method to Printed Circuit Board
Through Hole - Solder
Port Matrix Configuration
1 x 1
Contact Current Rating (Max)
.2 A, 1.5 A
PCB Contact Termination Area Plating Material
Tin
Shielded
Yes
Connector Mounting Type
Panel
Connector Contact Density
Standard
Keyed
Yes
Entry Location
Top
Circuit Application
Signal
Grounding Options
PCB and Panel Ground
Number of Contacts Loaded
8
Housing Material
Polyester Moulding Compound
Connectors & Connector Components Type
Connector
Latch Orientation
Standard - Latch Down
Port Configuration
Single Port
PCB Ground Tab Location
2.95 mm, .116 in
Performance Category
Cat 3
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Connector & Contact Terminates To
Printed Circuit Board
Shield Material
Copper Alloy
Operating Temperature Range
-40 to 185 °F
Panel Mount Feature Type
Panel Stops
Connector Style
Jack
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.