Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MJ TE 8P/8C SHLD PNL STOPS&G 5557969-1

MJ TE 8P/8C SHLD PNL STOPS&G (Discontinued)

  • Mfr # 5557969-1
  • Zoro # G700966290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557969-1
Zoro #
G700966290
UPC #
-
Country of Origin
India

Dimensions

PCB Tail Length
.125 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
50 µin
Connector Height
.658 in

Details

Shield Material
Copper Alloy
Connector Contact Density
Standard
Connector Style
Jack
Contact Base Material
Phosphor Bronze
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Number of PCB Ground Tabs
2
Termination Method to Printed Circuit Board
Through Hole - Solder
Operating Temperature Range
-40 to 185 °F
Connectors & Connector Components Type
Connector
Contact Current Rating (Max)
1.5 A, .2 A
PCB Ground Tab Location
.116 in, 2.95 mm
Circuit Application
Signal
Profile
Standard
Contact Underplating Material
Nickel
Grounding Options
PCB and Panel Ground
Panel Mount Feature Type
Panel Stops
Entry Location
Top
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
8
Latch Orientation
Standard - Latch Down
Connector Product Type
Connector Assembly
PCB Contact Termination Area Plating Material
Tin
Shielded
Yes
Modular Jack & Plug Interface Type
RJ45
Housing Material
Polyester Moulding Compound
PCB Mount Orientation
Vertical
Panel Mount Feature
With
Centerline (Pitch)
.04 in
Housing Color
Black
Port Configuration
Single Port
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
Shield Plating Material
Tin
Port Matrix Configuration
1 x 1
Number of Contacts Loaded
8
Connector Mounting Type
Panel
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.