Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MJ.TE.6P/4C.PNL STOPS.TRAY P

  • Mfr # 5520258-2

  • Zoro # G400966620


product price: $2.15
/ea
Sold in multiples of 42 for $90.30

Key Features

Connector Mounting Type
Board Mount, Panel
Profile
Low
Latch Orientation
Standard - Latch Down
Number of Positions
6
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520258-2
Zoro #
G400966620
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness (Recommended)
.062 in
Connector Height
.65 in
Contact Mating Area Plating Material Thickness
1.27 µm
PCB Tail Length
.125 in

Details

Connector Mounting Type
Board Mount, Panel
Profile
Low
Latch Orientation
Standard - Latch Down
Number of Positions
6
UL Flammability Rating
UL 94V-0
Entry Location
Top
Performance Category
Cat 3
Connector & Contact Terminates To
Printed Circuit Board
Housing Color
Black
Operating Temperature Range
-40 to 185 °F
Shielded
No
Centerline (Pitch)
.04 in
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Termination Method to Printed Circuit Board
Through Hole - Solder
Connectors & Connector Components Type
Connector
Contact Current Rating (Max)
1.5 A, .2 A
Contact Underplating Material
Nickel
Connector Contact Density
Standard
Contact Base Material
Phosphor Bronze
Connector System
Cable-to-Board
PCB Mount Orientation
Vertical
Connector Style
Jack
Panel Mount Feature
With
PCB Contact Termination Area Plating Material
Tin
Port Matrix Configuration
1 x 1
Panel Mount Feature Type
Panel Stops
Contact Mating Area Plating Material
Gold
Port Configuration
Single Port
Housing Material
PBT Polyester
Modular Jack & Plug Interface Type
RJ14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.