Zoro Homepage
This item is Discontinued.
Te Connectivity M/JTOP6P/6CPNL STOPSTRAY P 5520258-3

M/JTOP6P/6CPNL STOPSTRAY P (Discontinued)

  • Mfr # 5520258-3
  • Zoro # G500966704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520258-3
Zoro #
G500966704
UPC #
-
Country of Origin
India

Dimensions

Contact Mating Area Plating Material Thickness
50 µin
PCB Thickness (Recommended)
.062 in
Connector Height
.65 in
PCB Tail Length
.125 in

Details

Port Configuration
Single Port
Latch Orientation
Standard - Latch Down
Contact Mating Area Plating Material
Gold
Connector Contact Density
Standard
Connectors & Connector Components Type
Connector
Panel Mount Feature Type
Panel Stops
Contact Current Rating (Max)
.2 A, 1.5 A
UL Flammability Rating
UL 94V-0
Shielded
No
Connector System
Cable-to-Board
Housing Color
Black
Port Matrix Configuration
1 x 1
Housing Material
PBT
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Entry Location
Top
Connector Mounting Type
Panel, Board Mount
Number of Positions
6
Performance Category
Cat 3
Connector Style
Jack
Operating Temperature Range
-40 to 185 °F
Modular Jack & Plug Interface Type
RJ25
PCB Contact Termination Area Plating Material
Tin
Circuit Application
Signal
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Product Type
Connector Assembly
Contact Base Material
Phosphor Bronze
PCB Mount Orientation
Vertical
Centerline (Pitch)
.04 in
Contact Underplating Material
Nickel
Profile
Standard
Panel Mount Feature
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.