Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMATE PIN HDR ASSY 16P LF

  • Mfr # 207599-7

  • Zoro # G300939137


product price: $37.59
/ea
Sold in multiples of 5 for $187.95

Key Features

Wire Connector Style
Inline
Type
Header
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207599-7
Zoro #
G300939137
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.7 mm
Height
17.5 mm
Length
102.64 mm

Details

Item
Connector
Wire Connector Style
Inline
Type
Header
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
For Use With
Plug Housing
Material
Nylon
Terminal Type
Through Hole - Solder
Features
Panel Mount Feature
Max. Temp.
130°C
Hole Center to Center
0.197 in
Number of Rows
1
Contact Type
Pin
Current Rating
7.5 A
Number of Contacts
16
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.