Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMATE PIN HDR ASSY 6P LF

  • Mfr # 207583-7

  • Zoro # G900939667


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Type
Header
Wire Connector Style
Inline
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207583-7
Zoro #
G900939667
UPC #
-
Country of Origin
Mexico

Dimensions

Width
17.5 mm
Height
12.7 mm
Length
51.87 mm

Details

Item
Connector
Type
Header
Wire Connector Style
Inline
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
130°C
Material
Nylon
Hole Center to Center
0.197 in
Connector Type
Header
For Use With
Plug Housing
Number of Contacts
6
Current Rating
7.5 A
Number of Rows
1
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.