This item is Discontinued.

Te Connectivity MMCX R/A Plg Hex 50Ohm Gold RG178B/U  19 1-1634003-0

This item is Discontinued.

Te Connectivity

MMCX R/A Plg Hex 50Ohm Gold RG178B/U 19 (Discontinued)

Mfr # 1-1634003-0
Zoro # G401025517
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-1634003-0
Zoro #
G401025517
UPC #
-
Country of Origin
China

Details

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp; Solder and Clamp
Use With - Nonmetallic Building Cable
Raychem 5030A1424, RG 196 A/U, RG 178, Raychem 5030F1314, Raychem CLFH-178, URM110
Type
Plug
Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.