Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMCX Str Jk Hex 50Ohm Gold RG178B/U 196

  • Mfr # 1-1634005-0

  • Zoro # G001025504


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Style - Connector
Straight
Cable Clamping Method
Hex Crimp; Solder and Clamp
Use With - Nonmetallic Building Cable
Raychem 5030F1314, Raychem CLFH-178, RG 178, Raychem 5030A1424, URM110, RG 196 A/U
Material
Brass
Type
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1634005-0
Zoro #
G001025504
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp; Solder and Clamp
Use With - Nonmetallic Building Cable
Raychem 5030F1314, Raychem CLFH-178, RG 178, Raychem 5030A1424, URM110, RG 196 A/U
Material
Brass
Type
Jack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.