Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MMS23=MMS SERIES MICRO GRADE S

  • Mfr # 1437575-8

  • Zoro # G700983334


product price: $2.75
/ea
Sold in multiples of 55 for $151.25

Key Features

Length
.6299 in
Width
7 mm, 2.76 mm
UL Flammability Rating
UL 94-HB, UL 94V-0
Switch Type
Slide
Actuator Travel
.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437575-8
Zoro #
G700983334
UPC #
-
Country of Origin
Unknown

Dimensions

Length
.6299 in
Width
7 mm, 2.76 mm
PCB Tail Length
.098 in
Actuator Length
.079 in

Details

UL Flammability Rating
UL 94-HB, UL 94V-0
Switch Type
Slide
Actuator Travel
.0787 in
Actuator Style
Top
Number of Positions
3
Terminal Configuration
Standard
Configuration (Pole-Throw)
Double Pole - Three Throw
Switch Style
Low Profile
Threaded Case
Without
Mounting Angle
Vertical
Actuator Material
Polyester
Product Type
Switch
Grade
Instrumentation
Number of Actuators
Single
Switch Contact Plating Material
Silver
PCB Mount Retention Type
Extended
Stamped Marking
With
Contact Base Material
Copper Alloy
Actuator Color
Black
Contact Current Rating
.1 A
Mounting Type
Through Hole
Termination Type
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.