This item is Discontinued.

Te Connectivity MNL 2 POS NATURAL PIN HSG 170924-1

MNL 2 POS NATURAL PIN HSG (Discontinued)

  • Mfr # 170924-1
  • Zoro # G000955833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170924-1
Zoro #
G000955833
UPC #
-
Country of Origin
China

Details

Item
Housing
Number of Rows
1
Max. Temp.
105°C
Features
Circuit Identification Feature
Terminal Type
Crimp
Max. Voltage
250V AC/DC
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Application
Power, Signal
Color
Natural
Material
Nylon
For Use With
Socket (Plug) Housing
Connector Terminates To
Wire & Cable
Number of Contacts
2
Hole Center to Center
5.08 mm
Flammability Rating
UL 94 V-2
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.