
Connector Contact, 22 AWG, 40 V AC, 60 V DC, Crimp Termination Only (Discontinued)
- Mfr # 181270-4
- Zoro # G100979937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181270-4
Zoro #
G100979937
UPC #
-
Country of Origin
Switzerland
Dimensions
Maximum Wire Size
22 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
40 V AC, 60 V DC
Maximum Operating Temperature
80 Degrees C
Connection Material
Phosphor Bronze
Features
Wire Insulation Support
Application
Wire and Cable
Insulation Dia
0.035 to 0.061 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.