
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181271-2
Zoro #
G900980010
UPC #
-
Country of Origin
Poland
Dimensions
Maximum Wire Size
28 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Connection Material
Phosphor Bronze
Application
Wire and Cable
Features
Wire Insulation Support
Contact Plating Material
Nickel
Terminal Orientation
Straight
Insulation Dia
0.069 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.