Zoro Homepage
This item is Discontinued.
Te Connectivity MOD 2 PINHDR 1X32P. 3-825433-2

MOD 2 PINHDR 1X32P. (Discontinued)

  • Mfr # 3-825433-2
  • Zoro # G600940901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-825433-2
Zoro #
G600940901
UPC #
-
Country of Origin
Hungary

Dimensions

Contact Plating Thickness
31.5 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
Glass-Filled PBT
Current
5 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled PBT
Terminal Type
Through Hole
Features
With Strain Relief
Connection Material
Brass, Copper-Zinc
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
5 A
Number of Contacts
32
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.