Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD 4 HSG

  • Mfr # 1-926475-6

  • Zoro # G300955106


product price: $0.85
/ea
Sold in multiples of 250 for $212.50

Key Features

Number of Rows
1
Color
Black
Height
14.2 mm
Material
Glass-Filled PBT
Length
40.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-926475-6
Zoro #
G300955106
UPC #
-
Country of Origin
Poland

Dimensions

Height
14.2 mm
Length
40.64 mm

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Glass-Filled PBT
Contact Type
Socket
Connector Type
Receptacle
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Number of Contacts
16

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.