Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD 4 HSG

  • Mfr # 926476-5

  • Zoro # G300957346


product price: $1.25
/ea
Sold in multiples of 53 for $66.25

Key Features

Number of Rows
2
Length
12.7 mm
Color
Black
Material
Crastin
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926476-5
Zoro #
G300957346
UPC #
-
Country of Origin
Poland

Dimensions

Length
12.7 mm

Details

Item
Connector
Number of Rows
2
Color
Black
Material
Crastin
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Voltage
250V AC
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
10
Connector Type
Receptacle
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.