Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD 4 HSG

  • Mfr # 926476-6

  • Zoro # G000957431


product price: $2.55
/ea
Sold in multiples of 80 for $204.00

Key Features

Number of Rows
2
Material
Crastin
Color
Black
Length
0.59 in
Terminal Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926476-6
Zoro #
G000957431
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.59 in

Details

Item
Connector
Number of Rows
2
Material
Crastin
Color
Black
Terminal Type
Crimp
Contact Type
Socket
Max. Voltage
250V AC
Number of Contacts
12
Connector Type
Receptacle
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.