Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD 4 HSG

  • Mfr # 926476-9

  • Zoro # G400957246


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Number of Rows
2
Length
22.86 mm
Color
Black
Material
Crastin
Terminal Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926476-9
Zoro #
G400957246
UPC #
-
Country of Origin
Poland

Dimensions

Length
22.86 mm

Details

Item
Connector
Number of Rows
2
Color
Black
Material
Crastin
Terminal Type
Crimp
Number of Contacts
18
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Contact Type
Socket
Max. Temp.
105°C
Max. Voltage
250V AC
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.