
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167024-1
Zoro #
G600979215
UPC #
-
Country of Origin
Poland
Dimensions
Maximum Wire Size
28 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Features
Wire Insulation Support
Connection Material
Phosphor Bronze
Wire Type
Discrete Wire
Application
Wire and Cable
Insulation Dia
0.047 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.