Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD 4 REC.HSG 1X02P

  • Mfr # 925369-2

  • Zoro # G100957683


product price: $0.47
/ea
Sold in multiples of 177 for $83.19

Key Features

Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Height
0.11 in
Number of Rows
1
Length
4.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925369-2
Zoro #
G100957683
UPC #
-
Country of Origin
Poland

Dimensions

Height
0.11 in
Length
4.99 in

Details

Item
Connector
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
1
Material
Polyamide
Max. Temp.
105°C
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Type
Socket
Terminal Type
Crimp
Connector Type
Receptacle
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.