Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD 4 REC.HSG 1X06P 925369-6

MOD 4 REC.HSG 1X06P (Discontinued)

  • Mfr # 925369-6
  • Zoro # G700957717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925369-6
Zoro #
G700957717
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
0.11 in
Length
4.99 in

Details

Item
Connector
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
1
Material
Polyamide
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.