Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD 4 REC.HSG 1X08P

  • Mfr # 925366-8

  • Zoro # G400957376


product price: $1.39
/ea
Sold in multiples of 57 for $79.23

Key Features

Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Height
0.55 in
Number of Rows
1
Length
4.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925366-8
Zoro #
G400957376
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.55 in
Length
4.99 in

Details

Item
Connector
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
1
Material
Polyamide
Max. Temp.
105°C
Number of Contacts
8
Terminal Type
Crimp
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Contact Type
Socket
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.