MOD 4 REC.HSG 50 P.

  • Mfr # 5-925367-0

  • Zoro # G100956792


product price:  $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Color
Green
Height
0.55 in
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
2
Length
4.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-925367-0
Zoro #
G100956792
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.55 in
Length
4.99 in

Details

Item
Connector
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
2
Material
Polyamide
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Contacts
100
Connector Type
Receptacle
Terminal Type
Crimp
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.