Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 28 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 167025-2

  • Zoro # G800979282


product price: $0.94
/ea
Sold in multiples of 400 for $376.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
28 AWG
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167025-2
Zoro #
G800979282
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
28 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476, CSA LR7189
Features
Wire Insulation Support
Wire Type
Discrete Wire
Application
Wire and Cable
Insulation Dia
0.047 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.