Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD I POST LP

  • Mfr # 1-86182-0

  • Zoro # G301067082


product price: $0.77
/ea
Sold in multiples of 83 for $63.91

Key Features

Includes
Power Unit, Applicator
Max. Temp.
60°C
Contact Finish
Bright Tin Plated
Contact Type
Post
Connector Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-86182-0
Zoro #
G301067082
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
0.078 in
Contact Plating Thickness
100 to 200 µin

Details

Item
Contact
Includes
Power Unit, Applicator
Max. Temp.
60°C
Contact Finish
Bright Tin Plated
Contact Type
Post
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Connection Material
Brass
Terminal Finish
Tin Plated; Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.