
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86182-8
Zoro #
G101064847
UPC #
-
Country of Origin
Mexico
Dimensions
Hole Dia.
0.078 in
Contact Plating Thickness
30 µin
Details
Item
Contact
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Terminal Finish
Gold Plated; Gold Over Nickel
Contact Type
Post
Current Rating
5 A
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.