
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102103-3
Zoro #
G601067058
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Contact Plating Thickness
0.4064 µm
Max. Insulation Dia.
0.09 in
Details
Item
Contact
Max. Temp.
105°C
Features
With Wire Insulation Support
For Use With
Machine Applied Posts; Header
Contact Finish
Tin Plated
Type
Straight
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Type
Socket
Current Rating
5 A
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.