
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102104-1
Zoro #
G301066900
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
22 AWG
Contact Plating Thickness
0.381 µm
Max. Insulation Dia.
0.09 in
Max. Single Wire Size
18 AWG
Details
Item
Contact
Max. Temp.
105°C
For Use With
Machine Applied Posts; Header
Features
With Wire Insulation Support
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Finish
Gold Flash
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Type
Straight
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.