
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86434-1
Zoro #
G701064650
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.0066 µm
Details
Item
Contact
Max. Temp.
105°C
For Use With
Machine Applied Posts; Header
Contact Finish
Tin Plated
Current Rating
5 A
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.