Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD I RECP PLTD 30 SEL 102100-2

MOD I RECP PLTD 30 SEL (Discontinued)

  • Mfr # 102100-2
  • Zoro # G201066987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102100-2
Zoro #
G201066987
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
22 AWG
Contact Plating Thickness
0.762 µm
Max. Insulation Dia.
0.09 in
Max. Single Wire Size
18 AWG

Details

Item
Contact
Max. Temp.
105°C
Features
With Wire Insulation Support
For Use With
Machine Applied Posts
Type
Straight
Contact Type
Socket
Terminal Finish
Gold Flash
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Hole Center to Center
3.81 mm
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.