
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102100-5
Zoro #
G601066969
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
22 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.09 in
Contact Plating Thickness
0.4064 µm
Details
Item
Contact
For Use With
Machine Applied Posts
Max. Temp.
105°C
Features
With Wire Insulation Support
Type
Straight
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Hole Center to Center
3.81 mm
Contact Type
Socket
Current Rating
5 A
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.