Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD I RECP STMPD 86448-1

MOD I RECP STMPD (Discontinued)

  • Mfr # 86448-1
  • Zoro # G901064627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86448-1
Zoro #
G901064627
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Contact
Max. Temp.
105°C
Hole Center to Center
3.81 mm
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Type
Straight
Current Rating
5 A
Connection Material
Phosphor Bronze
Contact Type
Socket
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.