MOD II DBL ROW RECP ASSY

  • Mfr # 4-87964-1

  • Zoro # G700979627


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Insulation Color
Natural
Features
Closed, Side Housing Entry
Connection Material
Phosphor Bronze
Terminal Type
Socket
Connection Type
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-87964-1
Zoro #
G700979627
UPC #
-
Country of Origin
United States

Details

Item
Connector
Insulation Color
Natural
Features
Closed, Side Housing Entry
Connection Material
Phosphor Bronze
Terminal Type
Socket
Connection Type
Through Hole - Solder
Application
Printed Circuit Board
Mounting Type
Right Angle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.