
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280629
Zoro #
G500956699
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.1 mm
Height
3.1 mm
Details
Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-1
Terminal Type
Crimp
Number of Contacts
4
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.