Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD II HSG 280630

MOD II HSG (Discontinued)

  • Mfr # 280630
  • Zoro # G600956797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280630
Zoro #
G600956797
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
3.1 mm
Length
7.1 mm

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-1
Number of Contacts
6
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Type
Plug
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.