
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-87022-1
Zoro #
G001069362
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12.27 mm
Hole Dia.
0.036 in
Contact Plating Thickness
30 µin
Details
Item
Contact
Max. Temp.
125°C
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Current Rating
3 A
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.