
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-87022-0
Zoro #
G701067071
UPC #
-
Country of Origin
Mexico
Dimensions
Length
11.25 mm
Contact Plating Thickness
100 to 200 µin
Hole Dia.
0.036 in
Details
Item
Contact
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin-Lead Plated
Current Rating
3 A
Contact Finish
Bright Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.