
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925370-4
Zoro #
G200957644
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.21 in
Length
4.99 in
Details
Item
Connector
Color
Green
For Use With
AMPMODU Mod II .025 inch Headers
Number of Rows
2
Material
Glass-Filled Polyamide
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Max. Temp.
105°C
Max. Voltage
250V AC
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Terminal Type
Crimp
Contact Type
Socket
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.