Zoro Homepage
This item is Discontinued.
Te Connectivity Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only 6-87756-8

Connector Contact, 22 AWG, 250 V AC, Crimp Termination Only (Discontinued)

  • Mfr # 6-87756-8
  • Zoro # G700979603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-87756-8
Zoro #
G700979603
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476, CSA LR7189
Connection Material
Copper-Tin-Phosphor Bronze
Features
Wire Insulation Support
Application
Wire and Cable, Signal (Data)/Power
Wire Type
Discrete Wire
Insulation Dia
0.061 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.