Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD-JK 8P8C SHD W/LED  G/Y 30U 1734577-3

MOD-JK 8P8C SHD W/LED G/Y 30U (Discontinued)

  • Mfr # 1734577-3
  • Zoro # G700979450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734577-3
Zoro #
G700979450
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.1281 in
PCB Thickness (Recommended)
.062 in
Contact Mating Area Plating Material Thickness
15µin
Connector Height
.65 in

Details

Number of Positions
8
Shielded
Yes
Contact Underplating Material
Nickel
Number of Contacts Loaded
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
LED Lightpipe Material
Epoxy Resin
Connector Style
Jack
UL Flammability Rating
UL 94V-0
Port Matrix Configuration
1 x 1
Housing Material
PA 46 GF30
Performance Category
Cat 3
Shield Plating Material
Nickel
Modular Jack & Plug Interface Type
RJ45
Entry Location
Top
Termination Method to Printed Circuit Board
Through Hole - Solder
Contact Mating Area Plating Material
Gold
Circuit Application
Signal
Shield Material
Brass
LED Color (Top Left)
Green
Keyed
No
Connector Product Type
Connector Assembly
Connector & Contact Terminates To
Printed Circuit Board
Status Indicator
LED
Profile
Standard
Operating Temperature Range
-40 to 185°F
Connectors & Connector Components Type
Connector
PCB Ground Tab Location
3.85 mm, .152 in
LED Color (Top Right)
Yellow
Grounding Options
PCB Ground
Connector Contact Density
Standard
PCB Contact Termination Area Plating Material
Gold Flash
Panel Mount Feature
Without
Port Configuration
Single Port
Contact Current Rating (Max)
1A
PCB Mount Orientation
Vertical
Contact Base Material
Phosphor Bronze
Latch Orientation
Standard - Latch Down
Connector Mounting Type
Panel, Board Mount
Housing Color
Black
Number of PCB Ground Tabs
2
Centerline (Pitch)
.04 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.