Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD-JK 8P8C SHD W/LED G/Y 50U

  • Mfr # 1734577-4

  • Zoro # G300979485


product price: $3.69
/ea
Sold in multiples of 19 for $70.11

Key Features

Number of Positions
8
Shielded
Yes
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
3.85 mm, .152 in
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734577-4
Zoro #
G300979485
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.1281 in
Contact Mating Area Plating Material Thickness
15µin
Connector Height
.65 in
PCB Thickness (Recommended)
.062 in

Details

Number of Positions
8
Shielded
Yes
UL Flammability Rating
UL 94V-0
PCB Ground Tab Location
3.85 mm, .152 in
Connector & Contact Terminates To
Printed Circuit Board
LED Color (Top Left)
Green
Number of PCB Ground Tabs
2
Profile
Standard
Termination Method to Printed Circuit Board
Through Hole - Solder
Connector Style
Jack
PCB Contact Termination Area Plating Material
Gold Flash
PCB Mount Orientation
Vertical
Entry Location
Top
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Current Rating (Max)
1A
Housing Color
Black
Connectors & Connector Components Type
Connector
Operating Temperature Range
-40 to 185°F
Shield Plating Material
Nickel
Connector Contact Density
Standard
Number of Contacts Loaded
8
Shield Material
Brass
Connector Mounting Type
Board Mount, Panel
Modular Jack & Plug Interface Type
RJ45
LED Lightpipe Material
Epoxy Resin
Contact Underplating Material
Nickel
Connector Product Type
Connector Assembly
LED Color (Top Right)
Yellow
Contact Base Material
Phosphor Bronze
Port Matrix Configuration
1 x 1
Grounding Options
PCB Ground
Keyed
No
Performance Category
Cat 3
Contact Mating Area Plating Material
Gold
Centerline (Pitch)
.04 in
Panel Mount Feature
Without
Latch Orientation
Standard - Latch Down
Housing Material
PA 46 GF30
Port Configuration
Single Port
Circuit Application
Signal
Status Indicator
LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.