This item is Discontinued.

Te Connectivity MOD JK ASSY 8PORT 8POSN RTANG 5557566-1

MOD JK ASSY 8PORT 8POSN RTANG (Discontinued)

  • Mfr # 5557566-1
  • Zoro # G300979928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557566-1
Zoro #
G300979928
UPC #
-
Country of Origin
China

Dimensions

Connector Height
.527 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.14 in

Details

Number of Positions
8
Shielded
No
Number of Contacts Loaded
8
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Contact Base Material
Phosphor Bronze
Connector Product Type
Connector Assembly
Centerline (Pitch)
.04 in
UL Flammability Rating
UL 94V-0
PCB Contact Termination Area Plating Material
Tin
Housing Material
High Temperature Nylon
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
1.5 A
Entry Location
Side
Modular Jack & Plug Interface Type
RJ45
Connector Mounting Type
Board Mount, Panel
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Connector Contact Density
Standard
Operating Temperature Range
-40 to 185°F
Connector Style
Jack
Grounding Options
None
Keyed
No
Performance Category
Cat 3
Panel Mount Feature
Without
Port Matrix Configuration
1 x 8
Port Configuration
Multiple Ports
Connectors & Connector Components Type
Connector
Circuit Application
Signal
Profile
Standard
Shield Material
Copper Zinc Alloy
Latch Orientation
Standard - Latch Down
Multiple Port Configuration
Ganged
Status Indicator
None
Contact Underplating Material
Nickel
PCB Mount Orientation
Right Angle
Termination Method to Printed Circuit Board
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.