Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD1 STIFTLEIS 3P

  • Mfr # 966835-3

  • Zoro # G401069856


product price: $3.19
/ea
Sold in multiples of 60 for $191.40

Key Features

Material
PBT
Features
With Board Standoff; Unshrouded
Color
Green
Number of Contacts
3
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966835-3
Zoro #
G401069856
UPC #
-
Country of Origin
Germany

Details

Item
PCB Mount Header
Material
PBT
Features
With Board Standoff; Unshrouded
Color
Green
Number of Contacts
3
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Zinc
Number of Rows
1
Hole Center to Center
10.16 mm
Terminal Finish
Tin over Nickel
Contact Finish
Gold over Nickel
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.