Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOD2 PIN HEADER 10P

  • Mfr # 1-826634-0

  • Zoro # G801067681


product price: $2.35
/ea
Sold in multiples of 35 for $82.25

Key Features

Type
Breakaway
Max. Temp.
105°C
Color
Green
Material
PBT
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826634-0
Zoro #
G801067681
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Type
Breakaway
Max. Temp.
105°C
Color
Green
Material
PBT
Current Rating
5 A
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
20
Terminal Type
Through Hole
Number of Rows
2
Contact Type
Pin
Terminal Finish
Tin Plated; Tin over Nickel
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.