Zoro Homepage
This item is Discontinued.
Te Connectivity MOD2 PIN HEADER 50P 5-826947-0

MOD2 PIN HEADER 50P (Discontinued)

  • Mfr # 5-826947-0
  • Zoro # G101068609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-826947-0
Zoro #
G101068609
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Type
Breakaway
Max. Temp.
105°C
Color
Green
Material
PBT
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Type
Pin
Terminal Type
Through Hole
Number of Contacts
50
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
5 A
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.