Zoro Homepage
This item is Discontinued.
Te Connectivity MOD2 ST-LEI M.A-P4P 1355253-4

MOD2 ST-LEI M.A-P4P (Discontinued)

  • Mfr # 1355253-4
  • Zoro # G101067145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1355253-4
Zoro #
G101067145
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.535 in

Details

Item
Connector
Color
Black
Features
Unshrouded
Material
PBT
Terminal Finish
Tin Plated
Terminal Type
Press-Fit
Contact Finish
Tin Plated
Connection Material
Copper Tin
Hole Center to Center
2.54 mm
Contact Type
Pin
Number of Rows
1
Number of Contacts
4
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.