Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MOD2 ST-WANNE 2X10P 966871-1

MOD2 ST-WANNE 2X10P (Discontinued)

  • Mfr # 966871-1
  • Zoro # G701070170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966871-1
Zoro #
G701070170
UPC #
-
Country of Origin
Hungary

Details

Item
PCB Mount Header
Max. Temp.
110°C
Material
Glass-Filled PBT
Features
Shrouded
Color
Black
Number of Rows
2
Connection Material
Copper Tin
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin Plated
Number of Contacts
20
Terminal Type
Through Hole - Solder
Contact Finish
Tin Plated
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.