Zoro Homepage
This item is Discontinued.
Te Connectivity MOD2 STIFT M A-PIN 1-928776-5

MOD2 STIFT M A-PIN (Discontinued)

  • Mfr # 1-928776-5
  • Zoro # G301066542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-928776-5
Zoro #
G301066542
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
0.8 µm
Hole Dia.
0.035 in

Details

Item
Contact
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Contact Type
Pin
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.